1000Base-Sx Sfp Transceiver For Smc - Smcbgslcx1

  • Mfr # SMCBGSLCX1-AX
  • Zoro # G3386176
product price: 
$
47.15
/ea

Key Features

Application
Data Networking, Optical Network
Features
Environmentally Friendly
Compatibility
MSA Compliant
Media Type Supported
Optical Fiber
Connector Type
LC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SMCBGSLCX1-AX
Zoro #
G3386176
UPC #
845282055283
Country of Origin
Unknown
Application
Data Networking, Optical Network
Features
Environmentally Friendly
Compatibility
MSA Compliant
Media Type Supported
Optical Fiber
Connector Type
LC
Interfaces/Ports Details
(1) LC 1000BASE-SX Network
Ethernet Technology
Gigabit Ethernet
Number of Ports
1
Fiber Optic Mode
Multi-mode
Item
SFP (mini-GBIC)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews