1000BASE-SX SFP TRANSCEIVER FOR UBIQUITI - UACC-OM-MM-1G-D

  • Mfr # UACC-OM-MM-1G-D-AX

  • Zoro # G910924820


product price:  $60.69
/ea

Key Features

Ethernet Technology
Gigabit Ethernet
Fiber Optic Mode
Multi-mode
Compatibility
MSA Compliant
Interfaces/Ports Details
(1) LC 1000Base-SX Network
Max. Distance Supported
0.55 km
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UACC-OM-MM-1G-D-AX
Zoro #
G910924820
UPC #
840177861376
Country of Origin
China

Details

Ethernet Technology
Gigabit Ethernet
Fiber Optic Mode
Multi-mode
Compatibility
MSA Compliant
Interfaces/Ports Details
(1) LC 1000Base-SX Network
Item
SFP Module
Max. Distance Supported
0.55 km
Features
Digital Optical Monitoring (DOM)
Number of Ports
1
Connector Type
LC
Application
Optical Network
Network Technology
1000Base-SX
Media Type Supported
Optical Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.