Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1000BASE-SX SFP TRANSCEIVER FOR WYSE - 920338-02L - TAA COMPLIANT

  • Mfr # AXG94849

  • Zoro # G010925062


product price: $35.75
/ea

Key Features

Fiber Optic Mode
Multi-mode
Green Environmental Attribute
Environmentally Friendly
Media Type Supported
Optical Fiber
Standards
TAA Compliant
Network Technology
1000Base-SX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG94849
Zoro #
G010925062
UPC #
840177847394
Country of Origin
United States

Details

Fiber Optic Mode
Multi-mode
Item
SFP (mini-GBIC) Transceiver
Green Environmental Attribute
Environmentally Friendly
Media Type Supported
Optical Fiber
Standards
TAA Compliant
Network Technology
1000Base-SX
Number of Ports
1
Compatibility
MSA Compliant
Ethernet Technology
Gigabit Ethernet
Interfaces/Ports Details
(1) LC 1000BASE-SX Network
Connector Type
LC
Application
Optical Network

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.