Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1000BASE-SX SP SC NETWORK ADAPTER

  • Mfr # AXG99539

  • Zoro # G521704811


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Media Type Supported
Optical Fiber
Number of Ports
1
Maximum Data Transfer Rate
1-Gbit/s
Device Supported
Server
Network Standard
1000Base-SX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG99539
Zoro #
G521704811
UPC #
198105023816
Country of Origin
Multiple

Dimensions

Width
0.5 in
Height
5.1 in
Bracket Height
Full Height, Half Height

Details

Media Type Supported
Optical Fiber
Number of Ports
1
Maximum Data Transfer Rate
1-Gbit/s
Device Supported
Server
Network Standard
1000Base-SX
Item
Gigabit Ethernet Card
Operating System Compatibility
Windows Vista x64, Windows Server 2003 x64, Windows 7 x32, FreeBSD 7.2, Red Hat Enterprise Linux 6.x, Windows 10, Red Hat Enterprise Linux 5.6, Windows 7 x64, Windows Server 2008 R2, Windows Server 2012 R2, Windows Server 2008 x32, Windows Server 2012, Windows 8 x64, Windows Server 2012 x64, SUSE Linux Enterprise Server (SLES) 10 SP4, Windows 8 x32, Windows Vista x32, DOS, Windows Server 2003 x32, Windows Server 2012 R2 x64, Windows Server 2008 R2 x64, Windows Server 2008 x64, Windows 8.1 x32, Linux Kernel 2.6.30, Windows 8.1 x64, SUSE Linux Enterprise Server (SLES) 11 SP1
Data Link Protocols
TCP/IP
Form Factor
Plug-in Card
Includes
1000BASE-SX Single Port SC PCIe x1 NIC Card - AXG99539 - TAA CompliantFull Height and Half Height Mounting Brackets
Host Interface
PCI Express 2.1 x1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.