1000BASE-SX/2-GBPS FIBRE CHANNEL SFP TRANSCEIVER - TAA COMPLIANT
Mfr # AXG96907
Zoro # G810924999
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Number of Ports
1
Green Environmental Attribute
Environmentally Friendly
Fiber Optic Mode
Multi-mode
Interfaces/Ports Details
(1) LC 1000Base-SX Network
Ethernet Technology
Gigabit Ethernet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG96907
Zoro #
G810924999
UPC #
840177844164
Country of Origin
Taiwan, Province of China
Details
Number of Ports
1
Green Environmental Attribute
Environmentally Friendly
Item
SFP (mini-GBIC) Transceiver
Fiber Optic Mode
Multi-mode
Interfaces/Ports Details
(1) LC 1000Base-SX Network
Ethernet Technology
Gigabit Ethernet
Compatibility
MSA Compliant
Media Type Supported
Optical Fiber
Network Technology
1000Base-SX
Application
Optical Network
Connector Type
LC
Standards
TAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.