1000BASE-T SFP FOR CIENA
Mfr # AXG98242
Zoro # G810924753
product price: $63.65
/eaKey Features
Standards
TAA Compliant
Ethernet Technology
Gigabit Ethernet
Connector Type
RJ-45
Number of Ports
1
Application
Data Networking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG98242
Zoro #
G810924753
UPC #
840177899164
Country of Origin
Taiwan, Province of China
Details
Standards
TAA Compliant
Ethernet Technology
Gigabit Ethernet
Connector Type
RJ-45
Number of Ports
1
Application
Data Networking
Network Technology
1000Base-T
Item
SFP (mini-GBIC) Transceiver
Interfaces/Ports Details
(1) RJ-45 1000Base-T Network
Green Environmental Attribute
Environmentally Friendly
Max. Distance Supported
0.10 km
Media Type Supported
Twisted Pair
Compatibility
MSA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.