Zoro Homepage

1000BASE-T SFP FOR CISCO

  • Mfr # CX-T-1G-SFP-T-AX

  • Zoro # G710924648


product price: $48.29
/ea

Key Features

Compatibility
MSA Compliant
Network Technology
1000Base-T
Interfaces/Ports Details
(1) 1000Base-T Network
Application
Optical Network
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CX-T-1G-SFP-T-AX
Zoro #
G710924648
UPC #
840177848612
Country of Origin
United States

Details

Compatibility
MSA Compliant
Network Technology
1000Base-T
Interfaces/Ports Details
(1) 1000Base-T Network
Application
Optical Network
Number of Ports
1
Item
SFP Transceiver
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Optical Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.