Zoro Homepage

1000BASE-T SFP FOR COMNET

  • Mfr # SFP-1-CN-AX

  • Zoro # G710924624


product price: $57.35
/ea

Key Features

Operating Temp. Range
-40°F (-40°C) to 185°F (85°C)
Interfaces/Ports Details
(1) RJ-45 1000Base-T Network
Application
Data Networking
Compatibility
MSA Compliant
Network Technology
1000Base-T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-1-CN-AX
Zoro #
G710924624
UPC #
840177888816
Country of Origin
China

Details

Operating Temp. Range
-40°F (-40°C) to 185°F (85°C)
Interfaces/Ports Details
(1) RJ-45 1000Base-T Network
Application
Data Networking
Item
SFP (mini-GBIC) Transceiver
Compatibility
MSA Compliant
Network Technology
1000Base-T
Connector Type
RJ-45
Media Type Supported
Twisted Pair
Number of Ports
1
Max. Distance Supported
0.10 km
Ethernet Technology
Gigabit Ethernet
Green Environmental Attribute
Environmentally Friendly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.