1000BASE-T SFP FOR DELL TAA
Mfr # AXG95667
Zoro # G010924782
product price: $89.55
/ea
Free Shipping & Returns
Key Features
Interfaces/Ports Details
(1) RJ-45 1000BASE-T LAN
Media Type Supported
Twisted Pair
Application
Data Networking
Ethernet Technology
Gigabit Ethernet
Number of Ports
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG95667
Zoro #
G010924782
UPC #
840177845840
Country of Origin
United States
Details
Interfaces/Ports Details
(1) RJ-45 1000BASE-T LAN
Media Type Supported
Twisted Pair
Application
Data Networking
Ethernet Technology
Gigabit Ethernet
Number of Ports
1
Network Technology
1000Base-T
Item
SFP (mini-GBIC) Transceiver
Green Environmental Attribute
Environmentally Friendly
Compatibility
MSA Compliant
Standards
TAA Compliant
Connector Type
RJ-45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.