Zoro Homepage

1000BASE-T SFP FOR JUNIPER

  • Mfr # AXG101545

  • Zoro # G510924848


product price: $79.45
/ea
Free Shipping & Returns

Key Features

Green Environmental Attribute
Environmentally Friendly
Compatibility
MSA Compliant
Connector Type
RJ-45
Max. Distance Supported
0.10 km
Network Technology
1000Base-T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG101545
Zoro #
G510924848
UPC #
840177898556
Country of Origin
Taiwan, Province of China

Details

Green Environmental Attribute
Environmentally Friendly
Compatibility
MSA Compliant
Connector Type
RJ-45
Item
SFP (mini-GBIC) Transceiver
Max. Distance Supported
0.10 km
Network Technology
1000Base-T
Interfaces/Ports Details
(1) RJ-45 1000Base-T Network
Media Type Supported
Twisted Pair
Ethernet Technology
Gigabit Ethernet
Application
Data Networking
Standards
TAA Compliant
Number of Ports
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.