1000BASE-T SFP
Mfr # SFP-1GBASE-T-AX
Zoro # G410924788
product price: $48.49
/eaKey Features
Green Environmental Attribute
Environmentally Friendly
Media Type Supported
Twisted Pair
Network Technology
1000Base-T
Compatibility
MSA Compliant
Ethernet Technology
Gigabit Ethernet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFP-1GBASE-T-AX
Zoro #
G410924788
UPC #
840177846878
Country of Origin
United States
Details
Green Environmental Attribute
Environmentally Friendly
Media Type Supported
Twisted Pair
Network Technology
1000Base-T
Compatibility
MSA Compliant
Ethernet Technology
Gigabit Ethernet
Interfaces/Ports Details
(1) 1000Base-T LAN
Number of Ports
1
Application
Data Networking
Item
SFP (mini-GBIC) Transceiver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.