1000Base-T Sfp Transceiver (8-Pack) For Brocade - E1Mg-Tx-A8
- Mfr # E1MG-TX-A8-AX
- Zoro # G0935458
product price:Â
$
365.99
/pk of 8, $45.75/ea
Free Shipping & Returns
Key Features
Standards
MSA Compliant
Interface Details
1 x 1000Base-T Network
Type
SFP
Network Technology
1000Base-T
Total Number of Ports
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E1MG-TX-A8-AX
- Zoro #
- G0935458
- UPC #
- 841280195433
- Country of Origin
- Unknown
- Standards
- MSA Compliant
- Interface Details
- 1 x 1000Base-T Network
- Type
- SFP
- Network Technology
- 1000Base-T
- Total Number of Ports
- 1
- Item
- Transceiver
- Media Type Supported
- Optical Fiber
- Ethernet Technology
- Gigabit Ethernet
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.