Zoro Homepage

1000BASE-T SFP TRANSCEIVER 8-PACK FOR BROCADE - E1MG-TX-A8 - TAA COMPLIAN

  • Mfr # AXG100078

  • Zoro # G610924724


product price: $378.99
/ea
Free Shipping & Returns

Key Features

Number of Ports
1
Interfaces/Ports Details
(1) 1000Base-T Network
Standards
TAA Compliant
Ethernet Technology
Gigabit Ethernet
Application
Optical Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG100078
Zoro #
G610924724
UPC #
840177851421
Country of Origin
Taiwan, Province of China

Details

Number of Ports
1
Interfaces/Ports Details
(1) 1000Base-T Network
Standards
TAA Compliant
Ethernet Technology
Gigabit Ethernet
Application
Optical Network
Network Technology
1000Base-T
Item
SFP Transceiver
Compatibility
MSA Compliant
Media Type Supported
Optical Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.