1000BASE-T SFP TRANSCEIVER FOR ALCATEL - ISFP-GIG-T - TAA COMPLIANT
Mfr # AXG96434
Zoro # G610925172
product price: $59.99
/eaKey Features
Application
Data Networking
Standards
TAA Compliant
Max. Distance Supported
0.10 km
Number of Ports
1
Compatibility
MSA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG96434
Zoro #
G610925172
UPC #
-
Country of Origin
United States
Details
Application
Data Networking
Standards
TAA Compliant
Max. Distance Supported
0.10 km
Number of Ports
1
Compatibility
MSA Compliant
Media Type Supported
Twisted Pair
Interfaces/Ports Details
(1) RJ-45 1000Base-T Network
Connector Type
RJ-45
Operating Temp. Range
-40°F (-40°C) to 185°F (85°C)
Green Environmental Attribute
Environmentally Friendly
Item
SFP (mini-GBIC) Transceiver
Ethernet Technology
Gigabit Ethernet
Network Technology
1000Base-T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.