1000BASE-T SFP TRANSCEIVER FOR AVAGO - ABCU-5740RZ
Mfr # ABCU-5740RZ-AX
Zoro # G510925210
product price: $50.85
/eaKey Features
Interfaces/Ports Details
(1) 1000Base-T Network
Network Technology
1000Base-T
Number of Ports
1
Media Type Supported
Optical Fiber
Application
Optical Network
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ABCU-5740RZ-AX
Zoro #
G510925210
UPC #
840177847790
Country of Origin
United States
Details
Item
SFP Transceiver
Interfaces/Ports Details
(1) 1000Base-T Network
Network Technology
1000Base-T
Number of Ports
1
Media Type Supported
Optical Fiber
Application
Optical Network
Compatibility
MSA Compliant
Ethernet Technology
Gigabit Ethernet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.