1000Base-T Sfp Transceiver For Ciena - Xcvr-B00Crj
- Mfr # XCVR-B00CRJ-AX
- Zoro # G3525360
product price:Â
$
49.39
/ea
Key Features
Application
Data Networking
Standards
MSA Compliant
Type
SFP (mini-GBIC)
Media Type Supported
Twisted Pair
Interface Details
1 x RJ-45 1000Base-T LAN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XCVR-B00CRJ-AX
- Zoro #
- G3525360
- UPC #
- 841280153389
- Country of Origin
- Unknown
- Application
- Data Networking
- Standards
- MSA Compliant
- Type
- SFP (mini-GBIC)
- Media Type Supported
- Twisted Pair
- Interface Details
- 1 x RJ-45 1000Base-T LAN
- Total Number of Ports
- 1
- Connector Type
- RJ-45
- Network Technology
- 1000Base-T
- Ethernet Technology
- Gigabit Ethernet
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.