1000BASE-T SFP TRANSCEIVER FOR CISCO 10-PACK - GLC-T - TAA COMPLIAN
Mfr # AXG98637
Zoro # G410924641
product price: $629.99
/ea
Free Shipping & Returns
Key Features
Application
Data Networking
Max. Distance Supported
0.10 km
Interfaces/Ports Details
(1) RJ-45 1000Base-T Network
Compatibility
MSA Compliant
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG98637
Zoro #
G410924641
UPC #
840177885693
Country of Origin
Taiwan, Province of China
Details
Application
Data Networking
Max. Distance Supported
0.10 km
Interfaces/Ports Details
(1) RJ-45 1000Base-T Network
Compatibility
MSA Compliant
Green Environmental Attribute
Environmentally Friendly
Number of Ports
1
Ethernet Technology
Gigabit Ethernet
Standards
TAA Compliant
Item
SFP (mini-GBIC) Transceiver
Connector Type
RJ-45
Network Technology
1000Base-T
Media Type Supported
Twisted Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.