Shop AXIOM

1000Base-T Sfp Transceiver For Datacom - Sfp-Rj45

  • Mfr # SFP-RJ45-AX
  • Zoro # G3416711

product price: 
$
58.99
/ea

Key Features

Features
Environmentally Friendly
Application
Data Networking
Connector Type
RJ-45
Compatibility
MSA Compliant
Media Type Supported
Twisted Pair
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SFP-RJ45-AX
Zoro #
G3416711
UPC #
845282093346
Country of Origin
Unknown
Features
Environmentally Friendly
Application
Data Networking
Connector Type
RJ-45
Compatibility
MSA Compliant
Media Type Supported
Twisted Pair
Number of Ports
1
Item
SFP (mini-GBIC)
Interfaces/Ports Details
(1) RJ-45 1000BASE-T Network
Ethernet Technology
Gigabit Ethernet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.