Shop AXIOM
See all product information
Create Account
1000BASE-T SFP TRANSCEIVER FOR DELL - 407-BBEL
- Mfr # 407-BBEL-AX
- Zoro # G210924650
product price:Â
$
59.35
/ea
Key Features
Number of Ports
1
Ethernet Technology
Gigabit Ethernet
Network Technology
1000Base-T
Green Environmental Attribute
Environmentally Friendly
Compatibility
MSA Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 407-BBEL-AX
- Zoro #
- G210924650
- UPC #
- 840177853883
- Country of Origin
- China
- Number of Ports
- 1
- Item
- SFP (mini-GBIC) Transceiver
- Ethernet Technology
- Gigabit Ethernet
- Network Technology
- 1000Base-T
- Green Environmental Attribute
- Environmentally Friendly
- Compatibility
- MSA Compliant
- Connector Type
- RJ-45
- Interfaces/Ports Details
- (1) RJ-45 1000Base-T LAN
- Application
- Data Networking
- Media Type Supported
- Twisted Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.