Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1000BASE-T SFP TRANSCEIVER FOR DELL - 407-BBEL - TAA COMPLIAN

  • Mfr # AXG101437

  • Zoro # G710925133


product price: $65.65
/ea

Key Features

Interfaces/Ports Details
(1) RJ-45 1000BASE-T Network
Connector Type
RJ-45
Network Technology
1000Base-T
Ethernet Technology
Gigabit Ethernet
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG101437
Zoro #
G710925133
UPC #
840177860355
Country of Origin
Taiwan, Province of China

Details

Interfaces/Ports Details
(1) RJ-45 1000BASE-T Network
Connector Type
RJ-45
Network Technology
1000Base-T
Ethernet Technology
Gigabit Ethernet
Number of Ports
1
Standards
TAA Compliant
Green Environmental Attribute
Environmentally Friendly
Media Type Supported
Twisted Pair
Compatibility
Routers, Switches, MSA Compliant .
Application
Data Networking
Item
SFP (mini-GBIC) Transceiver
Max. Distance Supported
0.10 km

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.