Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1000BASE-T SFP TRANSCEIVER FOR EDGE-CORE - ET4202-RJ45SGMII TYPE

  • Mfr # ET4202-RJ45-AX

  • Zoro # G810924913


product price: $55.19
/ea

Key Features

Network Technology
1000Base-T
Ethernet Technology
Gigabit Ethernet
Connector Type
RJ-45
Media Type Supported
Twisted Pair
Green Environmental Attribute
Environmentally Friendly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ET4202-RJ45-AX
Zoro #
G810924913
UPC #
840177851247
Country of Origin
China

Details

Network Technology
1000Base-T
Ethernet Technology
Gigabit Ethernet
Connector Type
RJ-45
Media Type Supported
Twisted Pair
Green Environmental Attribute
Environmentally Friendly
Item
SFP (mini-GBIC) Transceiver
Number of Ports
1
Compatibility
MSA Compliant
Interfaces/Ports Details
(1) RJ-45 1000Base-T LAN
Application
Data Networking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.