1000Base-T Sfp Transceiver For Gigamon - Sfp-501
- Mfr # SFP-501-AX
- Zoro # G3391572
product price:Â
$
52.49
/ea
Key Features
Width
1/2 in
Standards
MSA Compliant
Depth
2.7 in
Features
Environmentally Friendly
Height
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFP-501-AX
- Zoro #
- G3391572
- UPC #
- 845282081916
- Country of Origin
- Unknown
- Standards
- MSA Compliant
- Features
- Environmentally Friendly
- Application
- Data Networking
- Total Number of Ports
- 1
- Type
- SFP (mini-GBIC)
- Media Type Supported
- Twisted Pair
- Connector Type
- RJ-45
- Interface Details
- 1 x RJ-45 1000BASE-T Network
- Ethernet Technology
- Gigabit Ethernet
Dimensions
- Width
- 1/2 in
- Depth
- 2.7 in
- Height
- 1/2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.