Shop AXIOM

1000Base-T Sfp Transceiver For Juniper - Ex-Sfp-1Ge-T - Taa

  • Mfr # AXG92384

  • Zoro # G0934347


product price: 
$
61.25
/ea

Key Features

Standards
TAA Compliant
Application
Data Networking
Features
Environmentally Friendly
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Twisted Pair
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AXG92384
Zoro #
G0934347
UPC #
841280196782
Country of Origin
Unknown

Details

Standards
TAA Compliant
Application
Data Networking
Features
Environmentally Friendly
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Twisted Pair
Connector Type
RJ-45
Compatibility
MSA Compliant
Network Technology
1000Base-T
Interfaces/Ports Details
(1) RJ-45 1000Base-T LAN
Item
SFP (mini-GBIC)
Number of Ports
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.