1000Base-T Sfp Transceiver For Juniper - Qfx-Sfp-1Ge-T

  • Mfr # QFX-SFP-1GE-T-AX
  • Zoro # G0943036
product price: 
$
60.89
/ea

Key Features

Features
Environmentally Friendly
Application
Data Networking
Media Type Supported
Twisted Pair
Ethernet Technology
Gigabit Ethernet
Interfaces/Ports Details
(1) RJ-45 1000BASE-T Network
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
QFX-SFP-1GE-T-AX
Zoro #
G0943036
UPC #
841280167508
Country of Origin
Unknown
Features
Environmentally Friendly
Application
Data Networking
Media Type Supported
Twisted Pair
Item
SFP (mini-GBIC)
Ethernet Technology
Gigabit Ethernet
Interfaces/Ports Details
(1) RJ-45 1000BASE-T Network
Number of Ports
1
Compatibility
MSA Compliant
Connector Type
RJ-45

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews