1000BASE-T SFP TRANSCEIVER FOR JUNIPER - SFP-1G-T-
Mfr # SFP-1G-T-C-AX
Zoro # G610925059
product price: $71.55
/eaKey Features
Number of Ports
1
Application
Data Networking
Network Technology
1000Base-T
Compatibility
MSA Compliant
Ethernet Technology
Gigabit Ethernet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFP-1G-T-C-AX
Zoro #
G610925059
UPC #
840177855986
Country of Origin
China
Details
Number of Ports
1
Application
Data Networking
Item
SFP Module
Network Technology
1000Base-T
Compatibility
MSA Compliant
Ethernet Technology
Gigabit Ethernet
Interfaces/Ports Details
(1) 1000Base-T Network
Media Type Supported
Optical Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.