Zoro Homepage

1000BASE-T SFP TRANSCEIVER FOR NETGEAR - AGM734 - TAA COMPLIANT

  • Mfr # AXG93785

  • Zoro # G110925108


product price: $51.29
/ea

Key Features

Media Type Supported
Twisted Pair
Interfaces/Ports Details
(1) RJ-45 1000Base-T LAN
Application
Data Networking
Compatibility
MSA Compliant
Network Technology
1000Base-T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG93785
Zoro #
G110925108
UPC #
840177854156
Country of Origin
Taiwan, Province of China

Details

Media Type Supported
Twisted Pair
Interfaces/Ports Details
(1) RJ-45 1000Base-T LAN
Application
Data Networking
Compatibility
MSA Compliant
Network Technology
1000Base-T
Green Environmental Attribute
Environmentally Friendly
Ethernet Technology
Gigabit Ethernet
Number of Ports
1
Item
SFP (mini-GBIC) Transceiver
Standards
TAA Compliant
Connector Type
RJ-45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.