1000Base-T Sfp Transceiver For Nortel # Aa1419043-E6

  • Mfr # AA1419043-E6-AX
  • Zoro # G3383297
product price: 
$
50.79
/ea

Key Features

Features
Environmentally Friendly
Application
Data Networking
Connector Type
RJ-45
Compatibility
MSA Compliant
Interfaces/Ports Details
(1) RJ-45 1000BASE-T Network
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AA1419043-E6-AX
Zoro #
G3383297
UPC #
845282076691
Country of Origin
Unknown
Features
Environmentally Friendly
Application
Data Networking
Connector Type
RJ-45
Compatibility
MSA Compliant
Interfaces/Ports Details
(1) RJ-45 1000BASE-T Network
Media Type Supported
Twisted Pair
Item
SFP (mini-GBIC)
Number of Ports
1
Ethernet Technology
Gigabit Ethernet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews