1000BASE-T SFP TRANSCEIVER FOR RED LION - NTSFP-TX
Mfr # NTSFP-TX-AX
Zoro # G710925041
product price: $48.49
/eaKey Features
Ethernet Technology
Gigabit Ethernet
Network Technology
1000Base-T
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
Application
Optical Network
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NTSFP-TX-AX
Zoro #
G710925041
UPC #
840177840630
Country of Origin
China
Details
Ethernet Technology
Gigabit Ethernet
Network Technology
1000Base-T
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
Application
Optical Network
Number of Ports
1
Item
SFP Transceiver
Interfaces/Ports Details
(1) 1000Base-T Network
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.