1000BASE-T SFP TRANSCEIVER FOR U FIBER - UF-RJ45-1G - TAA COMPLIANT
Mfr # AXG98669
Zoro # G410925273
product price:Â $42.75
/eaKey Features
Compatibility
MSA Compliant
Media Type Supported
Twisted Pair
Application
Data Networking
Interfaces/Ports Details
(1) RJ-45 1000Base-T Network
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG98669
Zoro #
G410925273
UPC #
840177852800
Country of Origin
United States
Details
Compatibility
MSA Compliant
Media Type Supported
Twisted Pair
Application
Data Networking
Interfaces/Ports Details
(1) RJ-45 1000Base-T Network
Green Environmental Attribute
Environmentally Friendly
Number of Ports
1
Ethernet Technology
Gigabit Ethernet
Item
SFP (mini-GBIC) Transceiver
Network Technology
1000Base-T
Standards
TAA Compliant
Connector Type
RJ-45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.