Shop AXIOM

1000Base-T Sfp Transceiver For Zyxel - Sfp-1000T

  • Mfr # SFP-1000T-AX
  • Zoro # G3552539

product price: 
$
49.39
/ea

Key Features

Application
Data Networking
Features
Environmentally Friendly
Ethernet Technology
Gigabit Ethernet
Compatibility
MSA Compliant
Interfaces/Ports Details
(1) RJ-45 1000Base-T LAN
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SFP-1000T-AX
Zoro #
G3552539
UPC #
841280123634
Country of Origin
Unknown
Application
Data Networking
Features
Environmentally Friendly
Item
SFP (mini-GBIC)
Ethernet Technology
Gigabit Ethernet
Compatibility
MSA Compliant
Interfaces/Ports Details
(1) RJ-45 1000Base-T LAN
Media Type Supported
Twisted Pair
Network Technology
1000Base-T
Connector Type
RJ-45
Number of Ports
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.