Zoro Homepage

1000BASE-T SFP TRANSCEIVER - - TAA COMPLIAN

  • Mfr # AXG93719

  • Zoro # G810924623


product price: $83.15
/ea
Free Shipping & Returns

Key Features

Compatibility
MSA Compliant
Number of Ports
1
Application
Data Networking
Media Type Supported
Twisted Pair
Network Technology
1000Base-T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG93719
Zoro #
G810924623
UPC #
840177852268
Country of Origin
United States

Details

Compatibility
MSA Compliant
Number of Ports
1
Application
Data Networking
Media Type Supported
Twisted Pair
Item
SFP (mini-GBIC) Transceiver
Network Technology
1000Base-T
Ethernet Technology
Gigabit Ethernet
Connector Type
RJ-45
Green Environmental Attribute
Environmentally Friendly
Standards
TAA Compliant
Interfaces/Ports Details
(1) RJ-45 1000Base-T LAN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.