Shop AXIOM
See all product information
Create Account
1000BASE-T SFP TRANSCEIVER - TAA COMPLIANT
- Mfr # AXG101078
- Zoro # G210925107
product price:Â
$
61.99
/ea
Key Features
Media Type Supported
Twisted Pair
Compatibility
Routers, Switches, MSA Compliant .
Green Environmental Attribute
Environmentally Friendly
Application
Data Networking
Interfaces/Ports Details
(1) RJ-45 1000BASE-T Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG101078
- Zoro #
- G210925107
- UPC #
- 840177856822
- Country of Origin
- Taiwan, Province of China
- Media Type Supported
- Twisted Pair
- Compatibility
- Routers, Switches, MSA Compliant .
- Green Environmental Attribute
- Environmentally Friendly
- Application
- Data Networking
- Item
- SFP (mini-GBIC) Transceiver
- Interfaces/Ports Details
- (1) RJ-45 1000BASE-T Network
- Ethernet Technology
- Gigabit Ethernet
- Standards
- TAA Compliant
- Network Technology
- 1000Base-T
- Connector Type
- RJ-45
- Max. Distance Supported
- 0.10 km
- Number of Ports
- 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.