1000BASE-ZX SFP FOR ANTAIRA
Mfr # SFP-S80-T-AX
Zoro # G410924801
product price: $233.99
/ea
Free Shipping & Returns
Key Features
Ethernet Technology
Gigabit Ethernet
Network Technology
1000Base-ZX
Compatibility
MSA Compliant
Connector Type
LC
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFP-S80-T-AX
Zoro #
G410924801
UPC #
840177849985
Country of Origin
China
Details
Ethernet Technology
Gigabit Ethernet
Network Technology
1000Base-ZX
Compatibility
MSA Compliant
Item
SFP Module
Connector Type
LC
Green Environmental Attribute
Environmentally Friendly
Number of Ports
1
Fiber Optic Mode
Single-mode
Media Type Supported
Optical Fiber
Application
Data Networking
Interfaces/Ports Details
(1) LC 1000Base-ZX Network
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.