1000BASE-ZX SFP FOR JUNIPER
Mfr # SFP-1G-LH-C-AX
Zoro # G510924855
product price: $259.99
/ea
Free Shipping & Returns
Key Features
Fiber Optic Mode
Single-mode
Connector Type
LC
Max. Distance Supported
70 km
Media Type Supported
Optical Fiber
Application
Optical Network
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFP-1G-LH-C-AX
Zoro #
G510924855
UPC #
840177898563
Country of Origin
China
Details
Fiber Optic Mode
Single-mode
Connector Type
LC
Max. Distance Supported
70 km
Media Type Supported
Optical Fiber
Application
Optical Network
Number of Ports
1
Interfaces/Ports Details
(1) LC 1000Base-ZX Network
Ethernet Technology
Gigabit Ethernet
Compatibility
MSA Compliant
Network Technology
1000Base-ZX
Green Environmental Attribute
Environmentally Friendly
Operating Temp. Range
-40°F (-40°C) to 185°F (85°C)
Item
SFP (mini-GBIC) Transceiver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.