1000BASE-ZX SFP FOR TRANSITION
Mfr # TN-SFP-GE-Z-AX
Zoro # G610925271
product price: $319.99
/ea
Free Shipping & Returns
Key Features
Compatibility
Routers, Switches, MSA Compliant .
Ethernet Technology
Gigabit Ethernet
Connector Type
LC
Interfaces/Ports Details
(1) LC 1000BASE-ZX Network
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TN-SFP-GE-Z-AX
Zoro #
G610925271
UPC #
840177860300
Country of Origin
China
Details
Compatibility
Routers, Switches, MSA Compliant .
Ethernet Technology
Gigabit Ethernet
Connector Type
LC
Interfaces/Ports Details
(1) LC 1000BASE-ZX Network
Green Environmental Attribute
Environmentally Friendly
Network Technology
1000Base-ZX
Application
Optical Network
Operating Temp. Range
-40°F (-40°C) to 185°F (85°C)
Media Type Supported
Optical Fiber
Fiber Optic Mode
Single-mode
Number of Ports
1
Item
SFP (mini-GBIC) Transceiver
Max. Distance Supported
100 km
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.