1000Base-Zx Sfp Transceiver For Netgear - Agm733

  • Mfr # AGM733-AX
  • Zoro # G3386681
product price: 
$
91.49
/ea

Key Features

Application
Data Networking, Optical Network
Features
Environmentally Friendly
Connector Type
LC
Compatibility
MSA CompliantNetGear - ProSafe M5300-52G-POE+ NetGear - ProSafe M5300-52G3
Number of Ports
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AGM733-AX
Zoro #
G3386681
UPC #
845282057638
Country of Origin
Unknown
Application
Data Networking, Optical Network
Features
Environmentally Friendly
Connector Type
LC
Compatibility
MSA CompliantNetGear - ProSafe M5300-52G-POE+ NetGear - ProSafe M5300-52G3
Number of Ports
1
Interfaces/Ports Details
(1) LC 1000BASE-ZX Network
Fiber Optic Mode
Single-mode
Item
SFP (mini-GBIC)
Media Type Supported
Optical Fiber
Ethernet Technology
Gigabit Ethernet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews