Zoro Homepage

100BASE-BX-D SFP FOR CISCO

  • Mfr # GLC-FE-100BX-D48-AX

  • Zoro # G310925090


product price: $7,232.99
/ea
Free Shipping & Returns

Key Features

Number of Ports
1
Application
Data Networking
Ethernet Technology
Fast Ethernet
Compatibility
MSA Compliant
Interfaces/Ports Details
(1) 100Base-BX-D Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-FE-100BX-D48-AX
Zoro #
G310925090
UPC #
840177841927
Country of Origin
China

Details

Number of Ports
1
Application
Data Networking
Ethernet Technology
Fast Ethernet
Compatibility
MSA Compliant
Interfaces/Ports Details
(1) 100Base-BX-D Network
Item
SFP Transceiver
Network Technology
100Base-BX-D
Media Type Supported
Optical Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.