Zoro Homepage

100BASE-BX-U SFP FOR EXTREME

  • Mfr # 10059-AX

  • Zoro # G910925100


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Green Environmental Attribute
Environmentally Friendly
Compatibility
MSA Compliant
Media Type Supported
Optical Fiber
Ethernet Technology
Fast Ethernet
Interfaces/Ports Details
(1) LC 100BASE-BX-U Simplex Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10059-AX
Zoro #
G910925100
UPC #
841280194443
Country of Origin
China

Details

Green Environmental Attribute
Environmentally Friendly
Compatibility
MSA Compliant
Media Type Supported
Optical Fiber
Ethernet Technology
Fast Ethernet
Interfaces/Ports Details
(1) LC 100BASE-BX-U Simplex Network
Network Technology
100Base-BX-U
Item
SFP Transceiver
Application
Data Networking
Fiber Optic Mode
Single-mode
Number of Ports
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.