Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

100BASE-BX10-D SFP FOR EXTREME

  • Mfr # 10058-AX

  • Zoro # G610925011


product price: $95.95
/ea
Free Shipping & Returns

Key Features

Ethernet Technology
Fast Ethernet
Network Technology
100Base-BX-D
Application
Data Networking
Green Environmental Attribute
Environmentally Friendly
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10058-AX
Zoro #
G610925011
UPC #
841280194436
Country of Origin
China

Details

Ethernet Technology
Fast Ethernet
Network Technology
100Base-BX-D
Application
Data Networking
Green Environmental Attribute
Environmentally Friendly
Number of Ports
1
Interfaces/Ports Details
(1) LC 100BASE-BX-D Simplex Network
Media Type Supported
Optical Fiber
Fiber Optic Mode
Single-mode
Item
SFP Transceiver
Compatibility
MSA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.