100BASE-EX SFP TRANSCEIVER FOR ADVANTECH - SFP-FSM-40K
Mfr # SFP-FSM-40K-AX
Zoro # G210925282
product price: $254.99
/ea
Free Shipping & Returns
Key Features
Number of Ports
1
Green Environmental Attribute
Environmentally Friendly
Application
Data Networking
Compatibility
MSA Compliant
Fiber Optic Mode
Single-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFP-FSM-40K-AX
Zoro #
G210925282
UPC #
840177852688
Country of Origin
China
Details
Number of Ports
1
Green Environmental Attribute
Environmentally Friendly
Application
Data Networking
Compatibility
MSA Compliant
Fiber Optic Mode
Single-mode
Connector Type
LC
Interfaces/Ports Details
(1) LC 100Base-EX Network
Ethernet Technology
Fast Ethernet
Item
SFP Transceiver
Media Type Supported
Optical Fiber
Network Technology
100Base-EX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.