Shop AXIOM

100Base-Fx Sfp For Allied Taa

  • Mfr # AXG92403
  • Zoro # G1841424

product price: 
$
50.89
/ea

Key Features

Features
Environmentally Friendly
Standards
MSA Compliant; TAA Compliant
Interface Details
1 x LC 100Base-FX Network
Single Mode/Multi-Mode
Multi-Mode
Connector Type
LC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AXG92403
Zoro #
G1841424
UPC #
841280195730
Country of Origin
Unknown
Features
Environmentally Friendly
Standards
MSA Compliant; TAA Compliant
Interface Details
1 x LC 100Base-FX Network
Single Mode/Multi-Mode
Multi-Mode
Connector Type
LC
Media Type Supported
Optical Fiber
Network Technology
100Base-FX
Type
SFP
Total Number of Ports
1
Item
Transceiver
Ethernet Technology
Fast Ethernet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.