Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

100BASE-FX SFP FOR AVAGO TAA

  • Mfr # AXG101112

  • Zoro # G310925243


product price: $52.69
/ea

Key Features

Number of Ports
1
Interfaces/Ports Details
(1) 100Base-FX Network
Application
Optical Network
Ethernet Technology
Fast Ethernet
Network Technology
100Base-FX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG101112
Zoro #
G310925243
UPC #
840177847714
Country of Origin
United States

Details

Number of Ports
1
Interfaces/Ports Details
(1) 100Base-FX Network
Item
SFP Transceiver
Application
Optical Network
Ethernet Technology
Fast Ethernet
Network Technology
100Base-FX
Standards
TAA Compliant
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.