100BASE-FX SFP FOR COMNET
Mfr # SFP-3-AX
Zoro # G310924789
product price: $73.39
/eaKey Features
Media Type Supported
Optical Fiber
Ethernet Technology
Fast Ethernet
Network Technology
100Base-FX
Connector Type
LC
Application
Data Networking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFP-3-AX
Zoro #
G310924789
UPC #
841280185892
Country of Origin
China
Details
Media Type Supported
Optical Fiber
Ethernet Technology
Fast Ethernet
Network Technology
100Base-FX
Connector Type
LC
Application
Data Networking
Item
SFP Transceiver
Interfaces/Ports Details
(1) LC Duplex 100Base-FX Network
Compatibility
Number of Ports
1
Fiber Optic Mode
Single-mode
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.