Zoro Homepage

100BASE-FX SFP FOR HIRSCHMANN

  • Mfr # SFP-FAST-MM/LC-EEC-AX

  • Zoro # G610925103


product price: $65.15
/ea

Key Features

Compatibility
MSA Compliant
Ethernet Technology
Fast Ethernet
Media Type Supported
Optical Fiber
Network Technology
100Base-FX
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-FAST-MM/LC-EEC-AX
Zoro #
G610925103
UPC #
840177888441
Country of Origin
China

Details

Compatibility
MSA Compliant
Ethernet Technology
Fast Ethernet
Media Type Supported
Optical Fiber
Network Technology
100Base-FX
Number of Ports
1
Interfaces/Ports Details
(1) 100Base-FX Network
Item
SFP Module
Application
Data Networking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.