100BASE-FX SFP FOR NETALLY
Mfr # SFP-100FX-NA-AX
Zoro # G710925270
product price: $58.25
/eaKey Features
Application
Optical Network
Ethernet Technology
Fast Ethernet
Green Environmental Attribute
Environmentally Friendly
Number of Ports
1
Connector Type
LC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFP-100FX-NA-AX
Zoro #
G710925270
UPC #
840177889714
Country of Origin
China
Details
Application
Optical Network
Ethernet Technology
Fast Ethernet
Green Environmental Attribute
Environmentally Friendly
Number of Ports
1
Connector Type
LC
Fiber Optic Mode
Multi-mode
Item
SFP Transceiver
Max. Distance Supported
2 km
Media Type Supported
Optical Fiber
Network Technology
100Base-FX
Interfaces/Ports Details
(1) LC 100Base-FX Network
Compatibility
MSA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.