100BASE-FX SFP FOR NETALLY TAA
Mfr # AXG102259
Zoro # G810925255
product price: $60.99
/eaKey Features
Network Technology
100Base-FX
Standards
TAA Compliant
Max. Distance Supported
2 km
Interfaces/Ports Details
(1) LC 100Base-FX Network
Fiber Optic Mode
Multi-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG102259
Zoro #
G810925255
UPC #
840177889721
Country of Origin
Taiwan, Province of China
Details
Network Technology
100Base-FX
Item
SFP Transceiver
Standards
TAA Compliant
Max. Distance Supported
2 km
Interfaces/Ports Details
(1) LC 100Base-FX Network
Fiber Optic Mode
Multi-mode
Connector Type
LC
Media Type Supported
Optical Fiber
Green Environmental Attribute
Environmentally Friendly
Number of Ports
1
Compatibility
MSA Compliant
Application
Optical Network
Ethernet Technology
Fast Ethernet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.