Shop AXIOM

100Base-Fx Sfp Transceiver For Alcatel - Isfp-100-Mm

  • Mfr # ISFP-100-MM-AX
  • Zoro # G0935412

product price: 
$
49.39
/ea

Key Features

Application
Data Networking, Optical Network
Features
Environmentally Friendly
Interfaces/Ports Details
(1) LC 100BASE-FX Network
Number of Ports
1
Connector Type
LC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ISFP-100-MM-AX
Zoro #
G0935412
UPC #
8412801003258
Country of Origin
Unknown
Application
Data Networking, Optical Network
Features
Environmentally Friendly
Interfaces/Ports Details
(1) LC 100BASE-FX Network
Number of Ports
1
Connector Type
LC
Item
SFP
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
Fiber Optic Mode
Multi-mode
Ethernet Technology
Fast Ethernet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.