Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

100BASE-FX SFP TRANSCEIVER FOR ALCATEL-LUCENT - 3HE09500AA

  • Mfr # 3HE09500AA-AX

  • Zoro # G210924896


product price: $57.95
/ea

Key Features

Network Technology
100Base-FX
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
Fiber Optic Mode
Multi-mode
Connector Type
LC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3HE09500AA-AX
Zoro #
G210924896
UPC #
840177854224
Country of Origin
China

Details

Network Technology
100Base-FX
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
Fiber Optic Mode
Multi-mode
Connector Type
LC
Interfaces/Ports Details
(1) LC 100Base-FX Network
Application
Data Networking
Green Environmental Attribute
Environmentally Friendly
Item
SFP (mini-GBIC) Transceiver
Number of Ports
1
Ethernet Technology
Fast Ethernet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.