100BASE-FX SFP TRANSCEIVER FOR BROCADE - E1MG-100FX-LR
Mfr # E1MG-100FX-LR-AX
Zoro # G710924617
product price: $85.89
/ea
Free Shipping & Returns
Key Features
Ethernet Technology
Fast Ethernet
Interfaces/Ports Details
(1) LC 100Base-FX Network
Number of Ports
1
Connector Type
LC
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E1MG-100FX-LR-AX
Zoro #
G710924617
UPC #
840177847547
Country of Origin
China
Details
Ethernet Technology
Fast Ethernet
Interfaces/Ports Details
(1) LC 100Base-FX Network
Number of Ports
1
Connector Type
LC
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
Item
SFP Transceiver
Green Environmental Attribute
Environmentally Friendly
Fiber Optic Mode
Single-mode
Network Technology
100Base-FX
Application
Optical Network
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.