Shop AXIOM

100Base-Fx Sfp Transceiver For Cisco - Glc-Fe-100Fx - Taa

  • Mfr # AXG91663
  • Zoro # G3459588

product price: 
$
61.75
/ea

Key Features

Standards
TAA Compliant
Features
Environmentally Friendly
Application
Data Networking, Optical Network
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC 100BASE-FX Network
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AXG91663
Zoro #
G3459588
UPC #
845282093391
Country of Origin
Unknown

Details

Standards
TAA Compliant
Features
Environmentally Friendly
Application
Data Networking, Optical Network
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC 100BASE-FX Network
Ethernet Technology
Fast Ethernet
Number of Ports
1
Connector Type
LC
Item
SFP
Compatibility
MSA Compliant
Fiber Optic Mode
Multi-mode

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.